Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Supply Elbow With Check Valve

  • Mfr # 27053-2MB

  • Zoro # G808590298


product price: $187.76
/ea
Free Shipping & Returns

Key Features

Length
1.9375 in
Height (In.)
2.6875 in
Width (In.)
2.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27053-2MB
Zoro #
G808590298
UPC #
885612966384
Country of Origin
Unknown

Dimensions

Length
1.9375 in
Height (In.)
2.6875 in
Width (In.)
2.5625 in

Details

Finish
Vibrant Brushed Moderne Brass

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. The Occasion wall-mount supply elbow features the collection's signature pentagonal design at its base with sleek hose connection and check valve to prevent backflow. Coordinate it with your Occasion handshower and hose, handshower holder, and other accessories for a shower as fashionable as it is functional. Metal construction ensures long-lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.