Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Th 2-Way Shower Column

  • Mfr # 27031-9-CP

  • Zoro # G308439127


product price: $1,249.76
/ea
Free Shipping & Returns

Key Features

Height
48.6875 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27031-9-CP
Zoro #
G308439127
UPC #
885612921253
Country of Origin
Unknown

Dimensions

Height
48.6875 in
Width
6 in

Details

Finish
Polished Chrome

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details, the two-way exposed thermostatic valve and shower column pairs with your choice of Occasion showerhead or rainhead, handshower, and hose each sold separately for a look as fashionable as it is functional. Features volume and temperature control valves for two shower outlets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.