Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Transfer Valve Trim

  • Mfr # T27042-3-BN

  • Zoro # G208458037


product price: $328.61
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
4 in
Standards
ADA Compliant
Material
Zinc
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27042-3-BN
Zoro #
G208458037
UPC #
885612934284
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
4 in
Length
4 in

Details

Finish
Vibrant Brushed Nickel
Standards
ADA Compliant
Material
Zinc

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal transfer valve trim with cross handle with a MasterShower two- or three-way transfer or diverter valve for a multi-outlet shower experience that coordinates with your entire bathroom. Valve sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.