Zoro Homepage

Occasion Tub Spout Less Diverter 12

  • Mfr # 27115-BL

  • Zoro # G708459312


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Connection Size
5/8"
Tub Spout Connection Type
OD
Material
Metal
Spout Reach
12 in.
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27115-BL
Zoro #
G708459312
UPC #
885612956781
Country of Origin
Unknown

Dimensions

Connection Size
5/8"

Details

Tub Spout Connection Type
OD
Material
Metal
Spout Reach
12 in.
Finish
Matte Black
For Use With
Yes
Standards
ASME, CSA

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion wall-mount 12in bath spout with Straight design pairs with your choice of Occasion wall-mount bath faucet handles for a look as fashionable as it is functional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.