Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Two-light sconce

  • Mfr # 31776-SC02-BML

  • Zoro # G021666152


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Style
Traditional
Housing Finish
Black with Brass Trim
Height
16.39 in
Length
6.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31776-SC02-BML
Zoro #
G021666152
UPC #
885612936677
Country of Origin
China

Dimensions

Height
16.39 in
Length
6.49 in
Width
5.26 in

Details

Housing Material
Steel
Style
Traditional
Housing Finish
Black with Brass Trim
Item
Lighting & Lighting Accessories

Description

The Occasion lighting collection offers a modern rendition of 1960s Hollywood glamour across sconce, flush-mount, and pendant designs. Faceted metal bases and fluted cylindrical glass shades combine in centerpieces as elegant as they are functional. Like its Golden Age inspiration, the lighting collection evokes a vintage starlet charisma. Alluring and stylish, these statement pieces were created to complement the KOHLER Occasion faucet collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.