Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Vertical Toilet Tissue Holder

  • Mfr # 27064-2MB

  • Zoro # G408453948


product price: $227.28
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Finish
Vibrant Brushed Moderne Brass
Dispenser Depth
3.13 in
Dispenser Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27064-2MB
Zoro #
G408453948
UPC #
885612969798
Country of Origin
Unknown

Dimensions

Dispenser Depth
3.13 in
Dispenser Height
2.2 in
Dispenser Width
2.4 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Finish
Vibrant Brushed Moderne Brass

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The vertical toilet paper holder adds high fashion and function to your spacein finishes to match your faucet and other accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.