Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Volume Control Trim

  • Mfr # T27041-4-SN

  • Zoro # G208458044


product price: $263.73
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
4 in
Height
3.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27041-4-SN
Zoro #
G208458044
UPC #
885612934130
Country of Origin
Unknown

Dimensions

Length
4 in
Width
4 in
Height
3.4375 in

Details

Finish
Vibrant Polished Nickel

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal control valve trim with lever handle and a volume control valve for precise water flow that coordinates with your entire bathroom. Valve sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.