
Occasion Wall Mount Cross Handles
Mfr # T27013-3-BL
Zoro # G508460624
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA
Number of Handles
2
Height
3-1/8 in
Overall Width
2.313 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T27013-3-BL
Zoro #
G508460624
UPC #
195711011565
Country of Origin
Unknown
Dimensions
Height
3-1/8 in
Overall Width
2.313 in
Details
Finish
Matte Black
Standards
ANSI, ASME, CSA
Number of Handles
2
Material
Metal
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist wall-mount sink faucet cross handles with the Occasion wall-mount bathroom sink faucet spout for a look as fashionable as it is functional. Valve sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.