Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occasion Wallmount Handshower Bracket

  • Mfr # 27129-SN

  • Zoro # G308452812


product price: $147.60
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.6875 in
Length
3.0625 in
Width (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27129-SN
Zoro #
G308452812
UPC #
885612964977
Country of Origin
Unknown

Dimensions

Height (In.)
2.6875 in
Length
3.0625 in
Width (In.)
2.75 in

Details

Finish
Vibrant Polished Nickel

Description

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. The Occasion wall-mount handshower holder features the collection's signature pentagonal design at its base, holding your handshower in position, pivoting, or rotating to adjust the angle of the spray. Coordinate it with your Occasion supply elbow, handshower, and other accessories for a shower as fashionable as it is functional. Metal construction ensures long-lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.