Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optional 4" Escutcheon Square Plate For

  • Mfr # 13478-B-CP

  • Zoro # G8749752


product price: $30.60
/ea

Key Features

Finish
Polished Chrome
Overall Height (In.)
3/4 in
Width
3 in
Size
1.3125 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13478-B-CP
Zoro #
G8749752
UPC #
650531840394
Country of Origin
China

Dimensions

Overall Height (In.)
3/4 in
Width
3 in
Size
1.3125 in
Length
6 in

Details

Item
Optional 4" Escutcheon Square Plate For
Finish
Polished Chrome
Application
Commercial Use
Material of Construction
Brass

Description

Optional 4 In. Escutcheon Square Plate For

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.