Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Roller Kit - Metal

  • Mfr # 1468802-BV

  • Zoro # G808597693


product price: $58.49
/ea

Key Features

Height (In.)
1.8 in
Width (In.)
1.63 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1468802-BV
Zoro #
G808597693
UPC #
885612984371
Country of Origin
Unknown

Dimensions

Height (In.)
1.8 in
Width (In.)
1.63 in
Length
3.5 in

Details

Finish
Brushed Bronze

Description

Outside Roller Kit - Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.