Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overflow Cap For Iron Plains Bathroom Sinks

  • Mfr # 6324-SN

  • Zoro # G201254124


product price: $10.68
/ea

Key Features

Length (In.)
1.3125 in
Material of Construction - Drains
Metal
Overall Diameter
1-5/16 in
Color/Finish
Vibrant Polished Nickel
Height (In.)
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6324-SN
Zoro #
G201254124
UPC #
885612322982
Country of Origin
Unknown

Dimensions

Length (In.)
1.3125 in
Overall Diameter
1-5/16 in
Height (In.)
1.3125 in
Width
1.3125 in
Depth
0.9375 in

Details

Material of Construction - Drains
Metal
Color/Finish
Vibrant Polished Nickel

Description

The Iron Plains overflow cap is designed to attractively conceal the overflow drain for Iron Plains Dual-Mount and Wading Pool bathroom sinks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.