Zoro Homepage

P Trap 1-1/4 X 1-1/4 W/Xtn

  • Mfr # 9018-TT

  • Zoro # G108598116


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Length
18.25 in
Width
9.75 in
Height
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018-TT
Zoro #
G108598116
UPC #
195711019219
Country of Origin
Unknown

Dimensions

Length
18.25 in
Width
9.75 in
Height
3.625 in

Description

P Trap 1-1/4 X 1-1/4 W/Xtn
  • •18.25 in. L x 9.75 in. W x 3.625 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.