Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Asm Back, Sp

  • Mfr # 1463389-0

  • Zoro # G108464206


product price: $1,019.04
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.755 in
Length
16.141 in
Height (In.)
17.913 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1463389-0
Zoro #
G108464206
UPC #
195711071378
Country of Origin
Unknown

Dimensions

Width (In.)
2.755 in
Length
16.141 in
Height (In.)
17.913 in

Description

Panel Asm Back, Sp
  • •16.141 in. L x 2.755 in. W x 17.913 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.