Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Assembly

  • Mfr # 1480758-BNK-GC03

  • Zoro # G308464204


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Brushed Nickel
Width (In.)
67.969 in
Length
25.719 in
Height (In.)
0.223 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480758-BNK-GC03
Zoro #
G308464204
UPC #
885612983695
Country of Origin
Unknown

Dimensions

Width (In.)
67.969 in
Length
25.719 in
Height (In.)
0.223 in

Details

Finish
Anodized Brushed Nickel

Description

Panel Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.