Zoro Homepage

Panel Assembly

  • Mfr # 1480758-SHP-GC05

  • Zoro # G208464212


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Polished Silver
Length
25.719 in
Height (In.)
0.223 in
Width (In.)
67.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480758-SHP-GC05
Zoro #
G208464212
UPC #
885612983725
Country of Origin
Unknown

Dimensions

Length
25.719 in
Height (In.)
0.223 in
Width (In.)
67.969 in

Details

Finish
Bright Polished Silver

Description

Panel Assembly
  • •Bright polished silver finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.