Zoro Homepage

Panel Assembly

  • Mfr # 1480765-BNK-GC05

  • Zoro # G208463352


product price: $343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Anodized Brushed Nickel
Height (In.)
0.3 in
Width (In.)
71.969 in
Length
37.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480765-BNK-GC05
Zoro #
G208463352
UPC #
885612983480
Country of Origin
Unknown

Dimensions

Height (In.)
0.3 in
Width (In.)
71.969 in
Length
37.563 in

Details

Finish
Anodized Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.