Zoro Homepage

Panel Assembly

  • Mfr # 1480768-ABZ-GC05

  • Zoro # G008464191


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Dark Bronze
Length
29.563 in
Width (In.)
67.969 in
Height (In.)
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480768-ABZ-GC05
Zoro #
G008464191
UPC #
885612983275
Country of Origin
Unknown

Dimensions

Length
29.563 in
Width (In.)
67.969 in
Height (In.)
0.3 in

Details

Finish
Anodized Dark Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.