Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel 18 Towel Bar

  • Mfr # 23524-SN

  • Zoro # G908451598


product price: $206.73
/ea
Free Shipping & Returns

Key Features

Width
4.054 in
Height
2.297 in
Length
20.597 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23524-SN
Zoro #
G908451598
UPC #
195711024077
Country of Origin
Unknown

Dimensions

Width
4.054 in
Height
2.297 in
Length
20.597 in

Description

Parallel 18 Towel Bar
  • •20.597 in. L x 4.054 in. W x 2.297 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.