Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel 1H Lav Faucet

  • Mfr # 23472-4-SN

  • Zoro # G708437440


product price: $527.77
/ea
Free Shipping & Returns

Key Features

Width
14.81 in
Length
24.13 in
Height
3.69 in
Flow Rate
1.2 GPM
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23472-4-SN
Zoro #
G708437440
UPC #
195711047601
Country of Origin
Unknown

Dimensions

Width
14.81 in
Length
24.13 in
Height
3.69 in

Details

Finish
Polished Nickel
Flow Rate
1.2 GPM
Standards
Lead Law Compliant

Description

Parallel 1H Lav Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.