Zoro Homepage

Parallel 2 Handle Dm Bath Faucet, Lever

  • Mfr # 27121-4-SN

  • Zoro # G008453850


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Length
24.125 in
Width
14.81 in
Height
3.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27121-4-SN
Zoro #
G008453850
UPC #
195711024916
Country of Origin
Unknown

Dimensions

Length
24.125 in
Width
14.81 in
Height
3.688 in

Details

Finish
Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.