
Parallel 2 Handle Dm Bath Faucet, Lever Vibrant Brushed Moderne Brass
Mfr # 27121-4-2MB
Zoro # G604846254
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Length
8.25 in.
Height
4.125 in.
Depth
16 in.
Color
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27121-4-2MB
Zoro #
G604846254
UPC #
885612930750
Country of Origin
Unknown
Dimensions
Length
8.25 in.
Height
4.125 in.
Depth
16 in.
Details
Finish
Vibrant Brushed Moderne Brass
Item
Parallel Two-handle deck-mount bath faucet
Color
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.