Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel 24 Towel Bar

  • Mfr # 23525-SN

  • Zoro # G908451406


product price: $221.43
/ea
Free Shipping & Returns

Key Features

Width
4.063 in
Height
2.295 in
Length
26.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23525-SN
Zoro #
G908451406
UPC #
195711024114
Country of Origin
Unknown

Dimensions

Width
4.063 in
Height
2.295 in
Length
26.89 in

Description

Parallel 24 Towel Bar
  • •26.89 in. L x 4.063 in. W x 2.295 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.