Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel B/S Trim, 1.75 Gpm Showerhead

  • Mfr # TS23502-4G-BL

  • Zoro # G108454054


product price: $862.98
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
6.25 in
Length
7.125 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23502-4G-BL
Zoro #
G108454054
UPC #
885612886965
Country of Origin
Unknown

Dimensions

Height
6.25 in
Width
6.25 in
Length
7.125 in

Details

Finish
Matte Black
Material
Zinc

Description

The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.