Zoro Homepage

Parallel Hotelier

  • Mfr # 23530-2MB

  • Zoro # G508451837


product price: $515.21
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
26 in
Height
10.1875 in
Length
5.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23530-2MB
Zoro #
G508451837
UPC #
885612936523
Country of Origin
Unknown

Dimensions

Width
26 in
Height
10.1875 in
Length
5.9375 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc

Description

The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.