Zoro Homepage

Parallel Hotelier

  • Mfr # 23530-SN

  • Zoro # G808597877


product price: $479.70
/ea
Free Shipping & Returns

Key Features

Width
12.352 in
Height
8.393 in
Length
28.235 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23530-SN
Zoro #
G808597877
UPC #
195711024312
Country of Origin
Unknown

Dimensions

Width
12.352 in
Height
8.393 in
Length
28.235 in

Description

Parallel Hotelier
  • •28.235 in. L x 12.352 in. W x 8.393 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.