Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Pivoting Toilet Tissue Holder

  • Mfr # 23528-BV

  • Zoro # G308453949


product price: $190.31
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Width
8.25 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23528-BV
Zoro #
G308453949
UPC #
195711024220
Country of Origin
Unknown

Dimensions

Width
8.25 in
Length
2 in
Height
3.5625 in
Dispenser Width
3.6 in
Dispenser Depth
3.01 in
Dispenser Height
3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Zinc
Finish
Vibrant Brushed Bronze

Description

This pivoting toilet paper holder makes changing rolls quick and simple.The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.