Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Pivoting Toilet Tissue Holder

  • Mfr # 23528-TT

  • Zoro # G508453954


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Zinc
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23528-TT
Zoro #
G508453954
UPC #
195711024244
Country of Origin
Unknown

Dimensions

Width
8.25 in
Height
3.5625 in
Length
2 in
Dispenser Depth
1.84 in
Dispenser Height
2 in
Dispenser Width
3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Zinc
Finish
Vibrant Titanium

Description

This pivoting toilet paper holder makes changing rolls quick and simple.The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.