
Parallel Rite-Temp Bath And Shower Trim Set
Mfr # TLS23502-4-CP
Zoro # G701196344
product price: $506.17
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Metal
Includes
Handles; Shower Arm; Tub Spout; Valve Trim
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS23502-4-CP
Zoro #
G701196344
UPC #
885612791719
Country of Origin
Unknown
Details
Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Material
Metal
Includes
Handles; Shower Arm; Tub Spout; Valve Trim
Color
Polished Chrome
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.