Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Rite-Temp shower trim kit, 1.75 gpm

  • Mfr # TS23503-4G-AF

  • Zoro # G721665684


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Length
7.15 in
Width
6.25 in
Material
Zinc
Finish
Vibrant French Gold
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23503-4G-AF
Zoro #
G721665684
UPC #
195711046161
Country of Origin
United States

Dimensions

Length
7.15 in
Width
6.25 in
Height
6.25 in

Details

Material
Zinc
Finish
Vibrant French Gold
Item
Bath & Shower Faucets

Description

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.