
Parallel Rite-Temp shower trim kit, 1.75 gpm
Mfr # TS23503-4G-BV
Zoro # G521666218
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Length
7.15 in
Width
6.25 in
Finish
Vibrant Brushed Bronze
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS23503-4G-BV
Zoro #
G521666218
UPC #
195711046178
Country of Origin
United States
Dimensions
Height
6.25 in
Length
7.15 in
Width
6.25 in
Details
Item
Bath & Shower Faucets
Finish
Vibrant Brushed Bronze
Material
Zinc
Description
The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.