Zoro Homepage

Parallel Robe hook

  • Mfr # 23529-BV

  • Zoro # G021666077


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Height
2.2 in
Material
Zinc
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23529-BV
Zoro #
G021666077
UPC #
195711024268
Country of Origin
China

Dimensions

Height
2.2 in
Width
2 in
Length
2 in

Details

Finish
Vibrant Brushed Bronze
Item
Bathroom Accessories
Material
Zinc

Description

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.