Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Sf 2.5 Gpm Katalyst Shwrhd

  • Mfr # 24805-AF

  • Zoro # G408576555


product price: $137.85
/ea
Free Shipping & Returns

Key Features

Height
6.438 in
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24805-AF
Zoro #
G408576555
UPC #
195711014993
Country of Origin
Unknown

Dimensions

Height
6.438 in
Width
7 in
Length
7 in

Details

Finish
Vibrant french gold

Description

Parallel Sf 2.5 Gpm Katalyst Shwrhd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.