Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Short 1H Lav Fct 1.0 Gpm

  • Mfr # 24804-4K-SN

  • Zoro # G908462655


product price: $527.77
/ea
Free Shipping & Returns

Key Features

Width
14.81 in
Length
24.125 in
Height
3.688 in
Flow Rate
1 GPM
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24804-4K-SN
Zoro #
G908462655
UPC #
195711048103
Country of Origin
Unknown

Dimensions

Width
14.81 in
Length
24.125 in
Height
3.688 in

Details

Flow Rate
1 GPM
Standards
Lead Law Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.