Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Shwr Trim 2.5 Gpm Showerhead

  • Mfr # TS23503-4-CP

  • Zoro # G912372186


product price: $465.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Zinc
Width (In.)
6.25 in
Depth (In.)
6.25 in
Length
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23503-4-CP
Zoro #
G912372186
UPC #
885612887016
Country of Origin
Unknown

Dimensions

Width (In.)
6.25 in
Depth (In.)
6.25 in
Length
7.13 in

Details

Finish
Polished Chrome
Material
Zinc

Description

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.