Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Shwr Trim, 2.5 GPM Showerhead Vibrant Brushed Moderne Brass

  • Mfr # TS23503-4-2MB

  • Zoro # G904845858


product price: $675.33
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Zinc
Length
7.125 in.
Depth
6.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23503-4-2MB
Zoro #
G904845858
UPC #
885612925015
Country of Origin
Unknown

Dimensions

Length
7.125 in.
Depth
6.25 in.
Height
6.25 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Zinc
Item
Parallel Rite-Temp shower trim

Description

Parallel Rite-Temp shower trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.