Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Single Control Lav Fct 1.0 Gpm

  • Mfr # 23472-4K-BL

  • Zoro # G008451030


product price: $527.77
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2 in
Length
4.5 in
Height
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23472-4K-BL
Zoro #
G008451030
UPC #
885612865779
Country of Origin
Unknown

Dimensions

Width
2 in
Length
4.5 in
Height
6.125 in

Details

Material
Brass
Finish
Matte Black

Description

The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.