
Parallel Tall 1H Lav Fct 1.0 Gpm
Mfr # 23475-4K-TT
Zoro # G508462628
product price: $899.25
/ea
Free Shipping & Returns
Key Features
Width
1.875 in
Length
5.375 in
Height
10.25 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23475-4K-TT
Zoro #
G508462628
UPC #
195711047793
Country of Origin
Unknown
Dimensions
Width
1.875 in
Length
5.375 in
Height
10.25 in
Details
Finish
Vibrant Titanium
Body Material
Brass
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.