Parallel Tall Single Control Lav Faucet
Mfr # 23475-4-BV
Zoro # G208453247
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Width
14.81 in
Length
24.13 in
Height
3.69 in
Flow Rate
1.2 GPM
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23475-4-BV
Zoro #
G208453247
UPC #
195711047731
Country of Origin
Unknown
Dimensions
Width
14.81 in
Length
24.13 in
Height
3.69 in
Details
Finish
Brushed Bronze
Flow Rate
1.2 GPM
Standards
Lead Law Compliant
Description
Parallel Tall Single Control Lav Faucet
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.