Zoro Homepage

Parallel Towel Arm

  • Mfr # 23526-AF

  • Zoro # G708451781


product price: $158.70
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
9.5 in
Height
3.625 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23526-AF
Zoro #
G708451781
UPC #
195711024138
Country of Origin
Unknown

Dimensions

Width
9.5 in
Height
3.625 in
Length
2 in

Details

Finish
Vibrant French Gold
Material
Zinc

Description

The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.