Parallel Towel Arm
Mfr # 23526-SN
Zoro # G308451709
product price: $147.75
/ea
Free Shipping & Returns
Key Features
Width
3.93 in
Height
2.17 in
Length
10.24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23526-SN
Zoro #
G308451709
UPC #
195711024152
Country of Origin
Unknown
Dimensions
Width
3.93 in
Height
2.17 in
Length
10.24 in
Description
Parallel Towel Arm
- •10.24 in. L x 3.93 in. W x 2.17 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.