Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Transfer Valve Trim

  • Mfr # T23509-4-SN

  • Zoro # G408457144


product price: $209.70
/ea
Free Shipping & Returns

Key Features

Height
3.375 in
Width
4.875 in
Length
7.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T23509-4-SN
Zoro #
G408457144
UPC #
195711024480
Country of Origin
Unknown

Dimensions

Height
3.375 in
Width
4.875 in
Length
7.188 in

Description

Parallel Transfer Valve Trim
  • •7.188 in. L x 4.875 in. W x 3.375 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.