Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Two-Handle Deck-Mount Bath Faucet

  • Mfr # 27121-4-BN

  • Zoro # G701196191


product price: $1,055.51
/ea
Free Shipping & Returns

Key Features

Flow Rate
10 gallons-per-minute
Mounting Type
Widespread
Finish
Vibrant Brushed Nickel
Height
4-3/4" (bottom to top of faucet)
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27121-4-BN
Zoro #
G701196191
UPC #
885612854032
Country of Origin
Unknown

Dimensions

Height
4-3/4" (bottom to top of faucet)

Details

Flow Rate
10 gallons-per-minute
Mounting Type
Widespread
Finish
Vibrant Brushed Nickel
Valve Type
Ceramic Disc
Material
Brass
Number Of Handles
2

Description

The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.