
Parallel Vertical Toilet Tissue Holder
Mfr # 23527-AF
Zoro # G108453941
product price: $182.51
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Length
4.4375 in
Height
6.875 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23527-AF
Zoro #
G108453941
UPC #
195711024176
Country of Origin
Unknown
Dimensions
Length
4.4375 in
Height
6.875 in
Width
2.75 in
Dispenser Depth
3.91 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Material
Zinc
Finish
Vibrant French Gold
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.