Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Vertical Toilet Tissue Holder

  • Mfr # 23527-BV

  • Zoro # G408453962


product price: $182.51
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Length
4.4375 in
Material
Zinc
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23527-BV
Zoro #
G408453962
UPC #
195711024183
Country of Origin
Unknown

Dimensions

Length
4.4375 in
Width
2.75 in
Height
6.875 in
Dispenser Height
4 in
Dispenser Width
11.02 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Finish
Vibrant Brushed Bronze
Material
Zinc

Description

The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.