Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Wall-Mount Bathroom Sink Faucet Trim

  • Mfr # T27120-4-CP

  • Zoro # G001197195


product price: $488.70
/ea
Free Shipping & Returns

Key Features

Mounting Type
Widespread
Finish
Polished Chrome
Drain Style
Wall Mounted
Body Material
Metal
Flow Rate
1.2 gallons-per-minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27120-4-CP
Zoro #
G001197195
UPC #
885612853998
Country of Origin
Unknown

Dimensions

Height
2-5/16"

Details

Mounting Type
Widespread
Finish
Polished Chrome
Drain Style
Wall Mounted
Body Material
Metal
Flow Rate
1.2 gallons-per-minute
Faucet Type
Bathroom Sink Faucet
Spout Reach
4" (wall to spout outlet)
Includes
Handles Included
Valve Type
Ceramic Disc
Standards
ANSI, ASME, CSA
Color
Polished Chrome
Handle Type
Lever
Number Of Handles
2

Description

The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.