Zoro Homepage

Parallel Wall Mount Diverter Spout

  • Mfr # 23510-TT

  • Zoro # G908459389


product price: $312.86
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Tub Spout Connection Type
Slip Fit
Spout Reach
6-1/4 in
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23510-TT
Zoro #
G908459389
UPC #
195711014986
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in

Details

Material
Zinc
Finish
Vibrant Titanium
Tub Spout Connection Type
Slip Fit
Spout Reach
6-1/4 in

Description

The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.