
Parallel Ws Lav Fct, Lever 1.0 Gpm
Mfr # 23484-4K-BL
Zoro # G507048519
product price: $704.32
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Handle Material
Brass
Weight
9.27
Height
6.00
Length
5.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23484-4K-BL
Zoro #
G507048519
UPC #
885612881984
Country of Origin
Unknown
Dimensions
Height
6.00
Length
5.00
Width
8.00
Details
Finish
Matte Black
Handle Material
Brass
Weight
9.27
Item
Faucet
Color
Black
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.