Pedestal Bathroom Sink W/ 4 Centerset Faucet Holes

  • Mfr # 2362-4-0

  • Zoro # G4753638


product price:  $388.02
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
22-3/4 in
Overall Width
18-7/8 in
Overall Height
34-1/2 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2362-4-0
Zoro #
G4753638
UPC #
650531387035
Country of Origin
United States

Dimensions

Overall Length
22-3/4 in
Overall Width
18-7/8 in
Overall Height
34-1/2 in

Details

Body Material
Vitreous China/Fireclay
Finish
White

Description

The Cimarron collection combines the best of traditional and contemporary design for a versatile look that complements a range of bathroom styles. Beveled edges and simple lines enhance the uniquely shaped basin.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.