Zoro Homepage

Pendant/Semiflush Downrod

  • Mfr # 1427639-2GL

  • Zoro # G208473825


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
0.5 in
Width
0.5 in
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1427639-2GL
Zoro #
G208473825
UPC #
885612956552
Country of Origin
Unknown

Dimensions

Length (In.)
0.5 in
Width
0.5 in
Height (In.)
9 in

Details

Item
Pendant/Semiflush Downrod

Description

Pendant/Semiflush Downrod
  • •0.5 in. L x 0.5 in. W x 9 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.